ELECOM Easy TV remote control/12 manufacturer compatible/M size/black

Sebelum PPN:
Rp339.900
Spesifikasi
Battery LifeAbout 1 year (when using alkaline batteries) * Varies depending on the frequency of use.
Communication ProtocolInfrared (IR) method
Included AccessoriesInstruction manual
Number of Buttons46 buttons
Power Supply2 x DC3V AAA batteries (sold separately)
Suitable ModelsLCD TV (Panasonic/Hitachi/Sharp/Toshiba/Sony/Mitsubishi/LG/Hisense/aiwa/Azuma/Orion/Funai)
Width W x thickness x height H (mm)Approximately 49x25x176

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This one for those who do not record! A multi-TV remote control for 12 manufacturers of M size that is compatible with TVs of 12 manufacturers and can be used immediately by entering the setting number.

Ulasan Produk

Tidak ada ulasan