ELECOM Easy TV remote control/12 for manufacturer/S size/Black

Sebelum PPN:
Rp269.900
Spesifikasi
Battery LifeAbout 1 year (when using alkaline batteries) * Varies depending on the frequency of use.
Communication ProtocolInfrared (IR) method
Included AccessoriesInstruction manual
Number of Buttons21 button
Power Supply2 x DC3V AAA batteries (sold separately)
Suitable ModelsLCD TV (Panasonic/Hitachi/Sharp/Toshiba/Sony/Mitsubishi/LG/Hisense/aiwa/Azuma/Orion/Funai)
Width W x thickness x height H (mm)Approximately 49x25x112

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevents erroneous operation by small children by eliminating buttons such as recording and menus! S size multi-TV remote control that is compatible with 12 manufacturers' TVs and pursues ease of grip.

Ulasan Produk

Tidak ada ulasan