ELECOM Earphone Headphone Extension Cord 3.5mm 3-Pole [Stereo Mini Plug to Stereo Mini Jack] 3.5m

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (m)Approx. 3.5 *Not including connector
ColorBlack
Connector ShapeDIA3.5mm 3-pole stereo mini plug - DIA3.5mm 3-pole stereo mini jack
PlugGold plated plug
Suitable ModelsSmartphones and computers with a DIA3.5mm stereo mini jack, and earphones and headphones with a DIA3.5mm stereo mini plug
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an analog audio extension cable that supports smooth use of speakers, amplifiers, etc. by connecting to a Φ3.5mm stereo mini cable.
This is a Φ3.5mm stereo mini extension cable that can extend Φ3.5mm stereo mini plug cables.
The cable is approximately 3.5m long, making it easy to connect devices located far apart in the room.
High-purity OFC 99.95% (oxygen-free copper) cable is used to reduce signal distortion and transmission loss.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan