ELECOM Earphone canal type black EHP-LCN200MXBK [remote control/microphone compatible/lightning terminal]

Sebelum PPN:
Rp979.900
Spesifikasi
Cable Length (m)1.2, Y type
ColorBlack
Earphone shapeCanal type
Included AccessoriesEar cap (XS/S/M/L), instruction manual
Mass (g)Approx. 5 (excluding code)
Maximum Input (mW)10
Playback Frequency Band (Hz)20~20k
PlugLightning connector
Sound Pressure Sensitivity (dB/mW)90.5
Suitable ModelsRemote control microphone: Device with Lightning port such as iPhone, iPad, iPod (iOS10 or higher)
TypeSealed type, earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a stereo headphone microphone that has acquired Apple's official license "Made for iPhone/iPad/iPod" and can be directly connected to the Lightning connector to enjoy comfortable listening. FAST MUSIC(TM) is an entry label where you can easily experience "surprisingly good sounds" with cute, fun and colorful themes. A Φ8.5mm dynamic driver is used to reproduce a flat and well-balanced sound. Adopting a high magnetic force magnet, it reproduces a wide range of sounds while being compact, realizing clear high-quality sound. By adopting a PET film of only 6.5 microns for the diaphragm, it reproduces a lively sound with good response. The uniquely designed bass port improves bass expression. The cord adopts a separate ground (4-wire system) that suppresses crosstalk, and reproduces a relaxed and expansive high range. By adopting a shape that continuously changes from a circle to a triangle for the cabinet, unnecessary standing waves are reduced and flat characteristics are realized. It is an earplug type that has high sound insulation and fits your ears. Comes with ear caps so you can choose the fit. Four sizes are included, including the standard S, M, and L sizes, plus the smaller XS size. In addition to enjoying music, it is equipped with a multi-functional remote control microphone that allows you to make hands-free calls and operate comfortably at hand. The remote control microphone has volume control buttons (+/-) and a center button. The center button can be used to play/stop music/cue the next song/cue the previous song/fast forward/rewind/answer incoming calls/end calls. Also, pressing and holding the center button (2 seconds or more) will activate Siri. The cord length is 1.2m, which allows you to connect comfortably even when your smartphone is in your bag. *Please check the ELECOM website for the latest compatibility information.

Ulasan Produk

Tidak ada ulasan