ELECOM Docking station TypeC hub 4-in-1 PD 55W output USB-C x 1 USB-A x 1 HDMI x 1 4-pole mini x 1

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorSilver
Included AccessoriesSupport attachment
Operating EnvironmentTemperature 5-40 °C, humidity 30-80% * No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 80 x 25 x 10 *Not including protruding parts
Port[Video Output/Downstream] 1 x HDMI port (Supported resolutions up to 4K/60Hz), [Audio Output/Downstream] 3.5mm 4-pole stereo mini port (CTIA format)
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supported OSWindows 11/Windows 10
USB Port Number[Downstream] 1: USB Type-CTM port x 1 <Maximum output 55W> *USB Power Delivery port for charging only, [Downstream] 2: USB-A port<USB2.0.Supply Power Rating:2.5W(5V/0.5A)> x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a type of docking station that connects directly to the USB Type-C (TM) port of a computer or tablet PC. Cable-less design with no cables, making it convenient to carry.
A docking station that connects directly to the USB Type-C(TM) port of a computer or tablet PC, allowing you to connect USB devices and HDMI displays.
Equipped with 1 USB Type-C(TM) port that supports USB Power Delivery.
Up to 60W (via USB Type-C(TM) connector)
) is compatible with USB Power Delivery, which supplies power to the device/computer.
By connecting a USB Type-C (TM) power adapter, you can charge your computer via this product.
The product itself consumes 5W, so the actual output will be a maximum of 55W.
If you need 55W power supply, please prepare a charger with 60W output.
Equipped with 1 USB-A port compatible with USB 2.0.
Equipped with an HDMI port that allows video output from a computer to an external monitor.
When outputting video with this product, please make sure that the device supports DisplayPort(TM) Alt mode.
Equipped with a 3.5Φ4-pole stereo mini jack that can be used as an earphone/microphone, which is installed in smartphones, etc.
The USB Type-C(TM) connector has no front or back, so you can plug it in without worrying about the orientation.
Can only be used with computers that come standard with a USB Type-C(TM) connector.
It uses a high-quality aluminum casing with excellent heat dissipation and noise resistance.
It can be connected directly to the USB Type-C port, so it is recommended for tablet PCs.
Cable-less design with no cables, making it convenient to carry.
A support attachment is included to reduce the burden on the main unit when connecting to a thin (less than 6 mm) tablet PC.
If you are using a tablet PC with a thick body or a case attached, please remove the support attachment before use.
Support attachments cannot be used with the case attached.
If the main unit does not support charging from the USB Type-C (TM) connector, the main unit cannot be charged via the USB Type-C connector of this product. When charging, please make sure your device supports USB Power Delivery.
This product does not operate on the system screen or BIOS screen before the OS starts.
Please connect this product directly to the USB Type-C(TM) port on your computer. This product cannot be used if connected to the USB Type-C(TM) port of a USB hub or expansion board.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan