ELECOM Docking station hub 6-in-1 PD 55W output Type-C x 1 USB-A x 1 HDMI x 1 4-pole mini x 1

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorSilver
Connector Specifications[Upstream] USB Type-C(TM) plug<USB 10Gbps(USB3.2(Gen2))> , USB Power Delivery compatible (maximum input 100W/maximum output 100W), DisplayPort(TM) Alt mode
Operating EnvironmentTemperature 5-40 °C, humidity 30-80% * No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 124 x 28 x 10 *Not including protruding parts
PortVideo Output/Downstream: 1 x HDMI port (Supports resolutions up to 4K/60Hz)
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Suitable Model1: Apple MacBook Pro 13-inch (2016/2017/2018/2019/2020 models), 2: Apple MacBook Pro 15-inch (2016/2017/2018/2019 models), 3: Apple MacBook Pro 16-inch (2019 model), 4: Apple MacBook Air (2018/2019/2020 models)
Supported OSMacOS Ventura 13/macOS Monterey 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a docking station exclusively for the Apple Macbook series that uses two USB Type-C(TM) ports. Cable-less design with no cables, making it convenient to carry.
This docking station uses two USB Type-C(TM) ports on the Apple Macbook series to connect USB devices and HDMI displays.
This product is a docking station exclusively for Apple Macbook series. It cannot be used with models other than the Macbook series.
Please check the details for compatible models.
USB Type-C(TM) compatible with DisplayPort(TM)(6K/60Hz), Thunderbolt 3(40Gbps)USB4(40Gbps), USB 10Gbps(USB3.2(Gen2)), USB Power Delivery(maximum output 100W) Equipped with 1 multi-function port.
The multi-function port is the USB Type-C (TM) port located on the left end when the ELECOM logo is facing up.
The specifications of the multi-function port are based on the specifications of the USB-C(TM) port of your Macbook.
By connecting a USB Type-C (TM) power adapter to the multi-function port, you can charge your Apple Macbook series via this product.
If you need 100W power supply, please prepare a charger with 100W output.
It is also possible to output video from this multi-function port, but in that case charging via USB Power Delivery is not possible.
Equipped with 1 USB Type-C (TM) port that supports USB 5Gbps (USB3.2 (Gen1)).
For data communication only, does not support video output.
Equipped with 2 USB-A ports that support USB 5Gbps (USB3.2 (Gen1)).
Equipped with an HDMI port that allows video output from a computer to an external monitor.
When outputting video with this product, please make sure that the device supports DisplayPort Alt mode.
You can output video to two external monitors at the same time using the HDMI port and multi-function port.
In this case, charging via USB Power Delivery is not possible.
MacBook Air/Pro (2020 model) with M1 chip only supports one external monitor.
Equipped with an SD card slot and a microSD card slot that are compatible with SDXC/SDHC.
It uses a high-quality aluminum casing with excellent heat dissipation and noise resistance.
Cable-less design with no cables, making it convenient to carry.
The main body color is highly compatible with Macbook (silver model).
This product cannot be used on MacBook series with a case attached.
When using a Macbook equipped with a MagSafe 3 port from 2020 onwards, charging via the MagSafe 3 port cannot be performed.
If the main unit does not support charging from the USB Type-C (TM) connector, the main unit cannot be charged via the USB Type-C connector of this product. When charging, please make sure your device supports USB Power Delivery.
This product does not operate on the system screen or BIOS screen before the OS starts.
Please connect this product directly to the USB Type-C(TM) port on your computer. This product cannot be used if connected to the USB Type-C(TM) port of a USB hub or expansion board.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan