ELECOM Docking station 7in1 Ethernet compatible Type-C/USB-A x2/HDMI/SD/microSD/LAN port input

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (cm)Approx. 15 * Connector not included
ColorBlack
LAN[Port (downstream)] RJ-45 (1000BASE-T/100BASE-TX/10BASE-T)
Operating EnvironmentTemperature 5-40 °C, humidity 30-80% * No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 117 x 45 x 14 *Cable not included
PortVideo Output/Downstream: 1 x HDMI (Supported resolutions up to 4K/60Hz)
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Suitable ModelsIPad/iPad Air/Macbook/Macbook Pro
Supported OSWindows 11/Windows 10,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12,iPadOS 17/iPadOS 16
USB Port Number[Downstream] (1) USB Type-CTM port x 1 <Maximum output 85W> *USB Power Delivery port for charging only, [Downstream] (2) USB-A port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A docking station that connects to a computer with a USB Type-C(TM) connector and allows you to connect USB devices and HDMI displays.
You can connect all the necessary peripherals to your USB Type-C(TM)-equipped computer with a single cable.
The connection to the computer is compatible with USB 5Gbps (USB3.2 (Gen1)), which achieves ultra-high speed data transfer of up to 5Gbps (theoretical value).
Equipped with one USB Type-C(TM) port that supports USB Power Delivery.
Up to 100W (
) is compatible with USB Power Delivery, which supplies power to the device/computer.
By connecting a USB Type-C (TM) power adapter, you can charge your computer via this product.
The product itself consumes 15W, so the actual output is maximum 85W.
If you need 85W power supply, please prepare a charger with 100W output.
Equipped with 2 USB-A ports that support USB 5Gbps (USB3.2 (Gen1)).
Equipped with an HDMI port (compatible resolution: up to 4K/60Hz) that allows video output from your computer to an external monitor.
When outputting video with this product, please make sure that the device supports DisplayPort(TM) Alt mode.
Equipped with a LAN port that allows you to connect your computer to a wired network.
Equipped with an SD card slot and a microSD card slot that are compatible with SDXC/SDHC.
The USB Type-C(TM) connector has no front or back, so you can plug it in without worrying about the orientation.
Can only be used with computers that come standard with a USB Type-C(TM) connector.
It uses a high-quality aluminum casing with excellent heat dissipation and noise resistance.
The cable is a direct attachment type so you don't have to worry about losing it. The length of the cable is approximately 15cm.
If the main unit does not support charging from the USB Type-C(TM) connector, this product cannot be charged via USB Type-C. When charging, please make sure your device supports USB Power Delivery.
This product does not operate on the system screen or BIOS screen before the OS starts.
Please connect this product directly to the USB Type-C(TM) terminal on the computer. This product cannot be used when connected to the USB Type-C(TM) terminal of a USB hub or expansion board.
USB Type-C and USB-C are trademarks of USB Implementers Forum

Ulasan Produk

Tidak ada ulasan