ELECOM Docking Station 6in1 Steam Deck(TM) Stand Type PD Compatible 100W [Type-Cx1 USB-Ax3 HDMIx1 LANx1]
Spesifikasi
| Cable Length (cm) | Approximately 16 *Does not include connector |
|---|---|
| Color | Silver |
| LAN | [Port (downstream)] RJ-45 (1000BASE-T/100BASE-TX/10BASE-T) |
| Operating Environment | Temperature 5-40 °C, humidity 30-80% * No condensation |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [Product body] Approx. 152 x 64 x 30 *Cable not included |
| Port | Video Output/Downstream: 1 x HDMI (Supported Resolution: Up to 4K/60Hz) (If your computer's DisplayPortTM is 1.2, the maximum supported HDMI resolution is 4K/30Hz. If your computer's DisplayPortTM is 1.4, the maximum supported HDMI resolution is 4K/60Hz) |
| Power Supply Method | Bus power |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Suitable Models | ROG Ally/Steam Deck(TM) /Claw A1M/iPad/iPad Air/MacBook/MacBook Pro |
| Supported OS | Windows 11/Windows 10,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12,iPadOS 17/iPadOS 16 |
| USB Port Number | [Downstream] 1: USB Type-CTM port x 1 <Maximum output 85W> *USB Power Delivery port for charging only, [Downstream] 2: USB-A port<USB 5Gbps(USB3.2(Gen1))> x3 Power supply: 13.5W (5V/2.7A) for all three ports |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A stand-type docking station compatible with portable game devices such as Steam Deck(TM). Equipped with an HDMI port, you can connect your portable game device to a TV or monitor and enjoy it on a big screen. It also supports USB Power Delivery, so you won't have to worry about power supply while playing games.
A docking station that connects to a computer with a USB Type-C(TM) connector and allows you to connect USB devices and HDMI displays.
You can connect all the necessary peripherals to a computer equipped with a USB Type-C(TM) connector with a single cable.
The connection to the computer is compatible with USB 5Gbps (USB3.2 (Gen1)), which achieves ultra-high speed data transfer of up to 5Gbps (theoretical value).
To use USB 5Gbps (USB3.2 (Gen1)), your computer or device must support USB 5Gbps.
Equipped with one USB Type-C(TM) port that supports USB Power Delivery.
Up to 100W (
) is compatible with USB Power Delivery, which supplies power to the device/computer.
The product itself consumes 15W, so the actual output is maximum 85W.
If you need 85W power supply, please prepare a charger with 100W output.
By connecting a USB Type-C (TM) power adapter, you can charge your computer via this product.
Equipped with 3 USB-A ports that support USB 5Gbps (USB3.2 (Gen1)).
Equipped with an HDMI port that allows video output from a computer to an external monitor.
If your computer's DisplayPort(TM) version is 1.2, the maximum supported HDMI resolution is 4K/30Hz.
If your computer's DisplayPort(TM) version is 1.4, the maximum supported HDMI resolution is 4K/60Hz.
When outputting video with this product, please make sure that the device supports DisplayPort(TM) Alt mode.
Equipped with a LAN port that allows you to connect your computer to a wired network.
The USB Type-C(TM) connector has no front or back, so you can insert it without worrying about the orientation.
Can only be used with computers that come standard with a USB Type-C(TM) connector.
It uses a high-quality aluminum casing with excellent heat dissipation and noise resistance.
The cable is a direct attachment type so you don't have to worry about losing it. The length of the cable is approximately 16cm.
If the main unit does not support charging from the USB Type-C (TM) connector, the main unit cannot be charged via the USB Type-C (TM) connector of this product. When charging, please make sure your device supports USB Power Delivery.
This product does not operate on the system screen or BIOS screen before the OS starts.
Please connect this product directly to the USB Type-C(TM) connector on your computer. This product cannot be used if connected to the USB Type-C(TM) connector of a USB hub or expansion board.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
This product is an effort to reduce waste, and the instruction manual included with the product is paperless.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
*If your computer's DisplayPort(TM) is 1.2, the maximum supported HDMI resolution is 4K/30Hz.
*If your computer's DisplayPort(TM) is 1.4, the maximum supported HDMI resolution will be 4K/60Hz.
A docking station that connects to a computer with a USB Type-C(TM) connector and allows you to connect USB devices and HDMI displays.
You can connect all the necessary peripherals to a computer equipped with a USB Type-C(TM) connector with a single cable.
The connection to the computer is compatible with USB 5Gbps (USB3.2 (Gen1)), which achieves ultra-high speed data transfer of up to 5Gbps (theoretical value).
To use USB 5Gbps (USB3.2 (Gen1)), your computer or device must support USB 5Gbps.
Equipped with one USB Type-C(TM) port that supports USB Power Delivery.
Up to 100W (
) is compatible with USB Power Delivery, which supplies power to the device/computer.
The product itself consumes 15W, so the actual output is maximum 85W.
If you need 85W power supply, please prepare a charger with 100W output.
By connecting a USB Type-C (TM) power adapter, you can charge your computer via this product.
Equipped with 3 USB-A ports that support USB 5Gbps (USB3.2 (Gen1)).
Equipped with an HDMI port that allows video output from a computer to an external monitor.
If your computer's DisplayPort(TM) version is 1.2, the maximum supported HDMI resolution is 4K/30Hz.
If your computer's DisplayPort(TM) version is 1.4, the maximum supported HDMI resolution is 4K/60Hz.
When outputting video with this product, please make sure that the device supports DisplayPort(TM) Alt mode.
Equipped with a LAN port that allows you to connect your computer to a wired network.
The USB Type-C(TM) connector has no front or back, so you can insert it without worrying about the orientation.
Can only be used with computers that come standard with a USB Type-C(TM) connector.
It uses a high-quality aluminum casing with excellent heat dissipation and noise resistance.
The cable is a direct attachment type so you don't have to worry about losing it. The length of the cable is approximately 16cm.
If the main unit does not support charging from the USB Type-C (TM) connector, the main unit cannot be charged via the USB Type-C (TM) connector of this product. When charging, please make sure your device supports USB Power Delivery.
This product does not operate on the system screen or BIOS screen before the OS starts.
Please connect this product directly to the USB Type-C(TM) connector on your computer. This product cannot be used if connected to the USB Type-C(TM) connector of a USB hub or expansion board.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
This product is an effort to reduce waste, and the instruction manual included with the product is paperless.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
*If your computer's DisplayPort(TM) is 1.2, the maximum supported HDMI resolution is 4K/30Hz.
*If your computer's DisplayPort(TM) is 1.4, the maximum supported HDMI resolution will be 4K/60Hz.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stand%20Type%20PD%20Compatible%20100W%20%5BType-Cx1%20USB-Ax3%20HDMIx1%20LANx1%5D/ptP113405929-2.jpg)
