ELECOM DisplayPort to VGA conversion adapter (DP plug to mini D-Sub 15pin port) Maximum resolution 1920 x 1200px
Spesifikasi
| Cable Length (cm) | Approx. 15 * Connector not included |
|---|---|
| Color | Black |
| Connector Shape | [1] DisplayPort(TM) plug, [2] VGA (mini D-Sub 15-pin) port |
| Package | Paper box |
| Suitable Equipments | DisplayPort(TM) plug side: Computers with DisplayPort(TM) ports, etc., VGA (Mini D-Sub 15-pin) port side: VGA cable/display/projector, etc. |
| Supported Resolution | Maximum WUXGA(1920x1200px)/60Hz |
| Type of Cable | Normal type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This adapter converts a DisplayPort(TM) port to a VGA (mini D-Sub 15pin) port, allowing you to output video from a computer, smartphone, or other device to a display. It can output video to a display with a VGA (mini D-Sub 15pin) connector, and supports screen duplication and screen expansion.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































%20Maximum%20resolution%201920%20x%201200px/omP113405886-2.jpg)
