ELECOM Displayport conversion cable Displayport-VGA (D-sub 15 pin) Black

Sebelum PPN:
Rp649.900 - Rp689.900
Spesifikasi
ColorBlack
Connector ShapeDisplayPort male to VGA male
ShieldingTriple shield
Suitable ModelsPC with DisplayPort terminal and monitor with VGA terminal
Supported Resolution1,920x1,080 60p
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Video can be output to a display equipped with a VGA (D-sub15pin) input terminal. A conversion cable that converts the video signal of a computer equipped with a DisplayPort terminal and outputs it to a display equipped with a VGA (D-sub15pin) input terminal. This is a VGA conversion cable for DisplayPort that can convert the video signal of a device equipped with a DisplayPort terminal and output it to a display, TV, projector, etc. equipped with a VGA (D-sub15pin) input terminal. *It is not possible to convert from VGA (D-sub15pin) to DisplayPort. *It does not support audio output. It does not require a driver and can be used simply by connecting the devices. It supports a resolution of 1920 x 1080 pixels. It supports multi-display that displays the added display as one screen and mirroring that displays the same screen as the first display. The inside of the main body of the adapter uses a metal shell structure that has a high shielding effect and is less susceptible to external noise. Uses a triple shielded cable that is less susceptible to external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration.

Ulasan Produk

Tidak ada ulasan