ELECOM Displayport Conversion Adapter Displayport-DVI

Sebelum PPN:
Rp749.900
Spesifikasi
Cable Length (m)0.15
Cable Thickness (mm)DIA6.5
ColorBlack
Connector ShapeDisplayPort Male - DVI Female
ShieldingTriple shield
Suitable ModelsPC with DisplayPort terminal and monitor with DVI terminal
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital video can be output to an existing display using the next-generation digital interface standard "DisplayPort"! A conversion adapter that allows connection from DisplayPort to a DVI cable. *The DisplayPort standard is a next-generation video interface standard standardized by VESA (Video Electronics Standards Association) that replaces conventional DVI and VGA. Digital video from DisplayPort-equipped devices such as PCs can be output to displays and projectors that have a DVI connector. It supports 1, 92 x 1, 2 dot resolution (WUXGA). The DVI connector uses gold-plated pins that are resistant to rust and suppress signal deterioration. The cable section uses a triple shielded cable that is resistant to external noise interference. *Conversion from DVI output to DisplayPort is not possible.

Ulasan Produk

Tidak ada ulasan