ELECOM DisplayPort Cable 8K 4K Compatible ver1.4 Certified Black

Sebelum PPN:
Rp1.099.900 - Rp1.499.900
Spesifikasi
Applicable Machine[Video output devices] Computers and AV equipment with DisplayPort terminals, etc. [Video display devices] Displays and projectors with DisplayPort terminals, etc.
ColorBlack
Connector ShapeDisplayPort (male)-DisplayPort (male)
Data Rate (Gbps)Up to 32.4
PlugGold-plated pins and gold-plated connectors
ShieldingTriple shield
StandardDisplayPort standard Ver1.4 certified (DPCP/HDCP compatible)
Supported Resolution8K(7680x4320)/60p

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8K video output is possible. DisplayPort (TM) cable certified by DisplayPort standard Ver1.4, which is easy to pull out without a lock mechanism.
It is a DisplayPort (TM) cable that can transmit video signals and audio signals by connecting a display etc. to a personal computer equipped with a DisplayPort (TM) terminal.
It is a regular certification cable with DisplayPort standard Ver1.4 certification.
With a single cable, uncompressed digital high-definition video signals and multi-channel digital audio (surround) signals can be transmitted, and control signals can be bidirectionally communicated.
High-speed transmission of up to 32.4 Gbps is possible.
8K video can be transmitted.
A type without a lock mechanism that is easy to pull out.
It supports a multi-stream function that allows you to output video to multiple displays from one DisplayPort (TM) terminal on the PC side. * The number of displays that can be connected depends on the specifications of the device.
It supports DPCP and HDCP, which are copyright protection technologies that prevent unauthorized copying of digital content.
It is compatible with HDR, which can transmit stereoscopic images that take advantage of the difference in brightness.
It supports DSC, which is a compression standard for video interfaces.
Uses gold-plated pins and gold-plated connectors that are resistant to rust and suppress signal deterioration.
The triple shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Since it is backward compatible, it can be connected as it is to PCs and devices that do not support DisplayPort standard Ver1.4.
* The number of displays that can be connected depends on the specifications of the device.

Ulasan Produk

Tidak ada ulasan