ELECOM Display cable extension D-sub 15 pin (mini) [male] -D-sub 15 pin (mini) [female]
Spesifikasi
| Cable Thickness (mm) | About 5.6 |
|---|---|
| Color | Black |
| Connector Shape | D-sub 15-pin (mini) male - D-sub 15-pin (mini) female |
| Shielding | Double shield |
| Type of Cable | Normal type (composite coaxial) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easily connect to remote projectors. A display extension cable (RGB/VGA cable) that can extend a D-Sub15pin (mini/mini) display cable. This is a display extension cable that can extend the display cable that connects a computer equipped with a D-Sub15pin (mini/mini) output terminal and a projector equipped with a D-Sub15pin (mini/mini) input terminal. It is convenient when the distance between the computer and the projector is far, such as for presentations, recitals, and events in a large conference room. An analog cable (monitor cable, display cable) (extension) that can be used in a wide range of environments, such as projectors, as well as liquid crystal displays with D-Sub 15pin (mini/mini) analog terminals. A double shielded cable is used to reduce noise. A ferrite core that has the effect of absorbing high-frequency noise is adopted at both ends. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%5Bmale%5D%20-D-sub%2015%20pin%20(mini)%20%5Bfemale%5D/knP113405743-2.jpg)
