ELECOM Display cable D-sub 15 pin [male] (mini) diameter 4.5mm slim cable with ferrite core
Spesifikasi
| Cable Length (m) | 10 |
|---|---|
| Cable Thickness (mm) | About 4.5 |
| Color | Black |
| Connector Shape | D-sub 15-pin (mini) male |
| Shielding | Double shield |
| Suitable Models | PC, display and projector with D-sub 15-pin (mini) input/output terminal |
| Type of Cable | Slim type (compound coaxial) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A D-Sub 15pin (mini/mini) cable (RGB/VGA cable) that connects a computer and a display (projector). An analog cable (monitor cable/display cable) that connects a computer equipped with a D-Sub15pin (mini/mini) output terminal to a display equipped with a D-Sub15pin (mini/mini) input terminal. A slim cable with a diameter of 4.5mm allows for neat wiring. It uses gold-plated pins that are resistant to rust and reduce signal degradation. A ferrite core that has the effect of absorbing high-frequency noise is adopted at both ends.
Ulasan Produk
Tidak ada ulasan



















































































































































%20diameter%204_5mm%20slim%20cable%20with%20ferrite%20core/k5P113405725-2.jpg)
