ELECOM Display cable conversion connector DVI-I 29 pin (male) D-sub 15 pin mini (female)
Spesifikasi
| Conform to | [Architecture] Supported by various companies |
|---|---|
| Connector Shape | [1] DVI-I 29-pin (17-pin) male, [2] D-sub 15-pin (mini) female |
| Main application | A connector that converts a display cable into a DVI-I compatible cable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Gold-plated pins that reduce the risk of data deterioration in connectors that make display cables compatible with DVI-I. When used with Elecom's CAC-x series, it complies with DVI-I specifications. Environmentally friendly lead-free solder is used.
Ulasan Produk
Tidak ada ulasan



















































































































































%20D-sub%2015%20pin%20mini%20(female)/iyP113405682-2.jpg)
