ELECOM Display cable conversion connector DVI-I 29 pin (female) D-sub 15 pin Mini (male)
Spesifikasi
| Conform to | [Architecture] Supported by various companies |
|---|---|
| Connector Shape | [1] DVI-I 29-pin (17-pin) female, [2] D-Sub 15-pin (mini) male |
| Main application | A connector for connecting a DVI-I standard cable to a projector. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Gold-plated pins for connecting a DVI-I standard compatible cable to a projector, so you don't have to worry about data deterioration. When used with Elecom's CAC-x series, it complies with DVI-I specifications. Environmentally friendly lead-free solder is used.
Ulasan Produk
Tidak ada ulasan



















































































































































%20D-sub%2015%20pin%20Mini%20(male)/igP113405664-2.jpg)
