ELECOM Display board, monitor top, small item stand, 2 pieces, wide and lightweight, width 30cm x depth 12.7cm, load capacity 6kg
Spesifikasi
| Allowable Load (kg) | About 6 |
|---|---|
| Applicable Thickness (mm) | [Installable monitor] Approx. 18-85 |
| Color | Black |
| Mass (g) | About 180 |
| Material | ABS |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 300 x 127 x 43 to approx. 118 |
| Set Contents | Body x 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a lightweight, wide display board that makes effective use of the space above the LCD display, allowing you to place small items and frequently used items that you keep on your desk.
This is a lightweight, wide-type display board that can be mounted on top of an LCD display.
You can effectively use the space above the LCD display to store small items and frequently used items that you keep on your desk, thereby expanding your work space.
Easy to install, just hook it onto the edge of the LCD display and adjust the angle of the arm. Easy to remove.
Compatible with LCD displays with a thickness of approximately 18mm to approximately 85mm.
The board has edges to prevent items that tend to roll, such as ballpoint pens, from falling off.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This is a lightweight, wide-type display board that can be mounted on top of an LCD display.
You can effectively use the space above the LCD display to store small items and frequently used items that you keep on your desk, thereby expanding your work space.
Easy to install, just hook it onto the edge of the LCD display and adjust the angle of the arm. Easy to remove.
Compatible with LCD displays with a thickness of approximately 18mm to approximately 85mm.
The board has edges to prevent items that tend to roll, such as ballpoint pens, from falling off.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































