ELECOM Display board, monitor top, small item stand, 1 piece, lightweight type, width 18cm x depth 12.7cm, load capacity 6kg, TV top rack

Sebelum PPN:
Rp159.900
Spesifikasi
Allowable Load (kg)About 6
Applicable Thickness (mm)[Installable monitor] Approx. 18-85
ColorBlack
Mass (g)About 110
MaterialABS
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 180 x 127 x 43 to approx. 118
Set ContentsBody x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a lightweight display board that makes effective use of the space above the LCD display, allowing you to place small items and frequently used items that you keep on your desk.
This is a lightweight display board that can be attached on top of an LCD display.
You can effectively use the space above the LCD display to store small items and frequently used items that you keep on your desk, thereby expanding your work space.
Easy to install, just hook it onto the edge of the LCD display and adjust the angle of the arm. It's also easy to remove.
Compatible with LCD displays with a thickness of approximately 18mm to approximately 85mm.
The board has edges to prevent items that tend to roll, such as ballpoint pens, from falling off.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan