ELECOM DIGNO BX2 Corporate Soft Case, Extremely Clear

Sebelum PPN:
Rp349.900
Spesifikasi
AS ONE Part Number68-0791-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of TPU (thermoplastic polyurethane) material, which has both strong durability and flexible elasticity. This soft case beautifully highlights the design of the device. Made of TPU (thermoplastic polyurethane) material, which is stronger and more durable than silicone material and has more flexible elasticity than plastic material. The inside of the case is microdot processed to prevent the case from sticking to the device. The case covers the various connectors and buttons, so you can use it with confidence. The camera lens protection design covers the rear camera area to prevent scratches on the camera. You can connect various cables, take photos, and operate the buttons while the case is attached. It has a strap hole for attaching a strap. *A strap is not included with this product. This product meets one or more of ELECOM's environmental certification standards and displays the "THINK ECOLOGY" mark. This product is committed to reducing waste and has paperless instruction manuals and other materials included with the product.
Feature
Specification
*Compatible models: DIGNO (R) BX2*Set contents: Case body x 1*Material: Case body/TPU (thermoplastic polyurethane)*Color: Clear

Ulasan Produk

Tidak ada ulasan