ELECOM DIGNO BX2 Corporate Film PMHK232 Series

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number68-0791-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an anti-reflective type that suppresses light reflection and realizes a screen that is easy to see. It has a fingerprint prevention treatment that makes it difficult for fingerprints and sebum stains to stick, and even if they do remain, they can be easily wiped off. This is an airless type that uses a special adhesive layer that makes air bubbles less noticeable over time. The adhesive surface is coated with a silicone film, making it a self-adhesive type that can be attached without using adhesive or double-sided tape. It is easy to apply and can be reapplied. If small air bubbles form, you can remove them by pushing them out with your fingers. It is pre-cut to a size that matches the shape of the device, so you can use it immediately after taking it out of the package. This product meets one or more of ELECOM's environmental certification standards and displays the ``THINK ECOLOGY'' mark. This product is committed to reducing waste and has paperless instruction manuals and other materials included with the product. This product is committed to environmental conservation and uses only paper, cardboard, and plastic bags for its packaging.
Feature
Specification
*Compatible models: DIGNO(R) BX2*Set contents: Screen protector (anti-fingerprint, anti-reflective, antibacterial) x 1, cleaning cloth x 1, dust removal sticker x 1*Material: Adhesive surface: Silicone, exterior: PET

Ulasan Produk

Tidak ada ulasan