ELECOM Digital Mixer, Gaming Audio Mixer, USB Connection, Clip, Voice Chat and Game Sounds, Mute Switch, Compatible with PS5/PS4/Nintendo Switch, High Sound Quality, Smartphone Simultaneous Playback, Black

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (m)From mixer to game console: approx. 1.5 (when connected via USB A), approx. 0.5 (when connected via USB Type-C), from mixer to voice chat device: approx. 1.5
ColorBlack
Included AccessoriesConnection cable for game console (USB A, Type-C), connection cable for voice chat communication device (DIA3.5mm 4-pole mini plug), user manual
InterfaceConnection to game consoles: USB A port, USB Type-C port/Connection to voice chat communication devices: DIA3.5mm 4-pole mini plug (CTIA standard)/Connection to headsets: DIA3.5mm 4-pole mini jack (CTIA standard)
Mass (g)17 (not including cable)
Microphone MuteIncluded
Outer Dimensions, Width W x Depth D x Height H (mm)31 x 19 x 59.4 (excluding cable)
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Listen to the game sound while talking on your smartphone!
A digital mixer that can mix game sounds and smartphone sounds and play them back at the same time. * Released after late November-A digital mixer that can play game sounds and smartphone sounds at the same time.
-A USB-connected digital mixer that allows you to mix and play game sounds while making a call using the chat app on your smartphone.
-Built-in microphone circuit, it can be used with simple wiring that connects headsets, game consoles, and smartphones with the attached cables.
-By installing a digital mix processing and an amplifier circuit, it is possible to play a mix with higher sound quality than the conventional analog mixer method, which tends to lack volume.
-Equipped with a function that allows you to operate the microphone mute and volume adjustment at hand.
-Comes with a convenient clip that can be hooked on a chest pocket.
-A cable for connecting to a game console (USB A, Type-C 1 each) and a cable for connecting to a smartphone (Φ3.5 mm 4-pole mini plug) are included.
* If you are using a smartphone that does not have an earphone jack, you will need an optional Φ3.5mm audio conversion cable.

Ulasan Produk

Tidak ada ulasan