ELECOM Digital mixer, gaming audio mixer, USB connection to game console, voice chat and game sounds, compatible with PS5/PS4/Nintendo Switch, high sound quality, simultaneous playback on smartphones

Sebelum PPN:
Rp389.900
Spesifikasi
Cable Length (m)From mixer to game console: approx. 0.3 (when connected via USB-A), approx. 0.3 (when connected via USB Type-C(T)), from mixer to voice chat device: approx. 0.1
ColorBlack
Included AccessoriesConnection cable for game console (one each of USB-A and USB Type-CTM), 1.5m extension cable (USB Micro-B)
InterfaceGame console connection: USB-A terminal, USB Type-C (TM) terminal/Voice chat communication terminal connection: DIA3.5mm 4-pole mini plug (CTIA standard compliant)/Headset connection: DIA3.5mm4 Pole mini jack (CTIA standard compliant)
Mass (g)Approx. 18 (not including cable)
Microphone MuteNone
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 24 x 12 x 55 (cable not included)
Volume Control[Headphones] None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB-connected digital mixer that allows you to mix and play game sounds while talking on a smartphone chat app.
It can be used by connecting to game consoles such as PlayStation (R) 5, PlayStation (R) 4, NINTENDO SWITCH (TM), NINTENDO SWITCH (TM) Lite, NINTENDO SWITCH (TM) (organic EL model).
It can be used simply by inserting a game console, a smartphone, and a stereo headset with a microphone into this product.
Uses a shielded cable that is less susceptible to noise.
The balance between game sound and call sound is good, and you can enjoy it at an appropriate volume.
Digital mix processing and built-in amplification circuits enable mix playback with higher sound quality than conventional analog mixer systems, which tend to lack volume.
One 1.5m microB extension cable is included.
Due to the characteristics of this product, the volume will be lower than when directly connected to a game terminal or smartphone.
If you are using a smartphone that does not have an earphone jack, you will need an optional Φ3.5mm audio conversion cable.
USB Type-C and USB-C are trademarks of USB Implementers Forum.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.

Ulasan Produk

Tidak ada ulasan