ELECOM Conversion Cable HDMI - Type C Video Conversion 4K 2K Compatible 30Hz 0.15m

Sebelum PPN:
Rp529.900
Spesifikasi
Cable Length (m)Approx. 0.15 (excluding connector)
Cable Thickness (mm)About 4.2
ColorBlack
Connector ShapeType-C male to HDMI (Type-A) female
StandardHDCP1.4
Suitable ModelsPC with Type-C terminal and monitor with HDMI terminal
Supported ResolutionUp to 4K x 2K (30Hz)
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an HDMI video conversion adapter for USB Type-C that can convert the video signal of a device equipped with a USB Type-C terminal and output it to a display, TV, projector, etc. equipped with an HDMI input terminal.

Ulasan Produk

Tidak ada ulasan