ELECOM Conversion Adapter HDMI Capture Unit (HDMI to Type-C + USB A Conversion) 1080P 30Hz Small Lightweight Black
Spesifikasi
| Cable Length (m) | Approx. 0.12*not including connector |
|---|---|
| Cable Thickness (mm) | About 4 |
| Color | Black |
| Connector Shape | USB Type-C(TM) male connector or USB-A male connector - HDMI (Type-A) female connector |
| Plug | Shell: Nickel, Pin: Gold plated |
| Shielding | Triple shield |
| Suitable Models | HDMI connector side: Cameras, game consoles, etc. that support HDMI pass-through function. USB connector side: Computers with a USB Type-CTM or USB-A connector, and UVC-compatible iPads with a USB Type-CTM connector (iPadOS 17.0 or later). |
| Supported Resolution | Input resolution: Max. 4K (3840 x 2160)/30Hz Output resolution: FullHD (1920 x 1080)/30Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an HDMI capture that allows you to import video from cameras, game consoles, etc. that have an HDMI connector to your computer. It comes with an adapter that can convert the USB Type-C (TM) connector to a USB-A connector, so you can connect it to various computers.
Ulasan Produk
Tidak ada ulasan



















































































































































%201080P%2030Hz%20Small%20Lightweight%20Black/3xP113405141-2.jpg)
