ELECOM Conversion Adapter (TypeC-HDMI) 4K 30Hz [Compatible with Windows PC Chromebook MacBook Pro/Air iPad]

Sebelum PPN:
Rp389.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-C(TM) plug to HDMI (type A) port
PlugGold plate
StandardHDCP1.4/HDCP2.2
Suitable ModelsUSB Type-C (TM) plug: PCs, smartphones, tablets, etc. equipped with a USB Type-C (TM) connector HDMI (Type A) port: Displays, projectors, etc. that can be connected with an HDMI (Type A) cable
Supported Resolution4K2K(3840x2160)/30Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a video conversion adapter that converts the video signal of a device equipped with a USB Type-C(TM) connector and outputs it to a display, TV, projector, etc. equipped with an HDMI input connector. It supports resolution of 4K2K (3840 x 2160/30Hz). It corresponds to HDCP1.4/HDCP2.2 of the copyright protection technology. It supports an extended mode that can display images on multiple displays as one large screen, and a duplicate mode that displays the same image as the image on one display. It does not require a driver and can be used simply by connecting the devices. In combination with your existing HDMI cable (type A-type A), you don't need to prepare a cable to convert the USB Type-C(TM) connector to an HDMI (type A) connector. It is a compact type that is easy to carry around. This product does not include an HDMI cable. Please prepare a separate cable. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration. Conforms (10 substances) to the EU's "RoHS Directive (Restrictions on Use of Specified Hazardous Substances for Electrical and Electronic Equipment)". Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
*This product is an active type with IC. *It is not possible to convert from HDMI to USB Type-C (TM) connector. * Supports digital audio output. *If the image is not displayed correctly, try turning on/off the power of the connected display and disconnecting and reconnecting each connection connector. * It may not work properly depending on the environment and equipment. *When outputting video with this product, make sure that the output device supports DisplayPort Alt Mode. * The connected terminal must support screen expansion and screen duplication. *Not compatible with NINTENDO SWITCH(TM).

Ulasan Produk

Tidak ada ulasan