ELECOM Condenser microphone, USB connection, with mute switch, unidirectional [Compatible with Windows PC, Chromebook, MacBook, etc.], with LED light, for telework, web conferences, online classes, black

Sebelum PPN:
Rp1.699.900
Spesifikasi
Cable Length (m)About 2.0
ColorBlack
Directivity[Microphone] Unidirectional
Frequency Band (Hz)[Microphone] 100-10,000
Included AccessoriesMini tripod, USB cable (Type-C to USB-A), POP guard
Input Sensitivity[Microphone] -41±3dB
InterfaceUSB-A
Mass (g)Approx. 286 (excluding cable and tripod)
MicrophoneElectret condenser method
Microphone MuteIncluded
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 78 x 104 x 169cm high
Suitable ModelsA computer equipped with a USB-A port. *Operation is not guaranteed on all devices.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For those who want to deliver detailed and clear sound for live game distribution and voice chat during play. A gaming microphone with high sound quality and high sensitivity that is close to professional specifications. Microphone mute function with touch sensor, guard to prevent pop noise generated by blowing. It shines in gradation with illumination light.
* We do not guarantee the operation with all devices.
Feature
Specification
Microphone sampling frequency: 192kHz, Microphone bit depth: 24bit

Ulasan Produk

Tidak ada ulasan