ELECOM Completely wireless Bluetooth earphones, AAC compatible, in-ear type, compatible with iPhone, Android, and various smartphones
Spesifikasi
| Communication Distance (m) | Approx. 10 (forecast) |
|---|---|
| Communication Protocol | Bluetooth standard Version5.2 |
| Compatible Profile | (Bluetooth)A2DP/AVRCP/HFP/HSP |
| Conform to | [A2DP compatible content protection] SCMS-T |
| Continuous Standby Time | Up to about 80 hours |
| Frequency Band (GHz) | 2.4 obi |
| Included Accessories | Charging case, USB charging cable (USB-A to USB Type-C(TM)), ear caps (S, M, L: M is already attached to the device) - 1 set each |
| Listening Time (hour) | [Maximum continuous sound] Approx. 6 (approx. 26 with charging case), [Maximum continuous sound (in ANC mode)] Approx. 5 (approx. 22 with charging case) |
| Mass (g) | Headphone part (one ear): Approximately 3.5, Charging case: Approximately 41.7 |
| Modulation Method | FHSS (frequency hopping spread spectrum) |
| Outer Dimensions (mm) | Headphone unit (one ear): Approx. 30.5 x 20.4 x 21.8 mm, Charging case: Approx. 60.5 x 30.2 x 40.9 mm |
| Output | Bluetooth Power Class2 |
| Playback Frequency Band (Hz) | (A2DP)20~20000 |
| Power Supply | Rechargeable lithium-ion battery |
| Rated Voltage (V) | DC5 |
| Recharging Time (hour) | About 1.5 |
| Supported Codecs | (A2DP)SBC.AAC |
| Type | [Microphone] MEMS type, [Headphones] Closed type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With active noise canceling, you can enjoy music without being distracted by surrounding noise. These Bluetooth(R) truly wireless stereo headphones also feature a variety of functions to suit your environment, including digital earplug mode, low latency mode, and ambient sound mode. Support for the high-quality AAC codec allows you to experience clear sound with AAC-compatible smartphones and music players, including iPhones.
Feature
Specification[Multipoint (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 4
Ulasan Produk
Tidak ada ulasan




















































































































































