ELECOM Compact USB flash drive, compatible with password protection software, AES 256-bit encryption, cap-style design with strap hole

Sebelum PPN:
Rp259.900 - Rp469.900
Spesifikasi
Connector ShapeUSB-A
InterfaceUSB2.0
Mass (g)About 3
Outer Dimensions (mm)Width approx. 22 x Depth approx. 16 x Height approx. 7
Power SupplyUSB bus power
Security FunctionPASS (Password Authentication Security System) [security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [encryption security software with automatic password authentication function]
Suitable ModelsSecurity software: Windows PC running Windows 11/10, Mac running macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11
Supported OS(macOS)macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13,(Windows)Windows 11/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact USB flash drive with a USB-A connector supports USB 2.0 and is designed to stay out of the way even when attached to a computer. The cap protects the connector from dust and dirt.
This is a small USB memory stick with a USB-A connector that supports USB 2.0 and does not get in the way even when attached to a computer.
A protective cap is included for the USB connector, preventing dust and dirt from adhering to the device when carried around.
It can be connected to computers and devices that support USB 2.0.
It is equipped with a strap hole so you can attach your favorite strap.
*This product does not come with a strap.
You can use the encryption security software "PASS (Password Authentication Security System) x AES" or "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the manufacturer's website.
When using "PASS (Password Authentication Security System)," no password entry is required to access the USB memory stick on pre-registered computers (up to three computers). However, when connected to an unregistered computer, a password entry is required, preventing data leakage in the event of theft or loss.
When using "PASS (Password Authentication Security System) x AES," data stored is encrypted using the highly reliable and robust encryption method "AES 256 bit," preventing the leakage of important data even in the unlikely event of loss or theft.
The security software is also compatible with Mac, allowing data to be exchanged between Windows and Mac computers.
It can also be used with Windows user privileges, so it is recommended for corporate implementation.
The warranty period is one year, so you can use it with confidence.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product comes in an outer box designed to increase transportation efficiency and reduce environmental impact.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan