Spesifikasi
| Connector Shape | 2 USB-A ports |
|---|---|
| Mass (g) | About 44 |
| Plug Type | 90 degree swing structure, with tracking sleeve |
| Rated Input Current (A) | 0.4 |
| Rated Input Voltage (V) | AC100~240(50/60Hz) |
| Rated Output Current | 2 ports total 2.4A, 1 port maximum 2.4A |
| Rated Output Power (W) | Total 12 |
| Rated Output Voltage | 5V |
| Region to Use | Japan |
| Standard | PSE specified electrical equipment |
| Suitable Models | Charges from two USB + Type-A ports with a maximum output of 12W (5V/2.4A) each, totaling up to 12W (5V/2.4A), usable devices and their combinations |
| Width W x thickness x height H (mm) | Approx. 34 x 34 x 34 *When AC plug is stored |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an AC charger that can charge and power smartphones, tablets, etc. from a household outlet.
It has a compact design that is easy to carry.
Since it has two output ports, you can charge two smartphones or other devices at the same time.
Maximum output per port is 12W (5V/2.4A), total maximum output is 12W (5V/2.4A).
It supports "automatic charging" that automatically identifies the connected device and charges it at the appropriate output.
It can be charged using a USB charging cable that comes with your smartphone or a compatible USB cable.
*This product does not come with a charging cable.
When not in use, the power plug can be folded and stored inside the charger body. It can be stored neatly and compactly, making it convenient to carry around.
We use outlet plugs with insulating caps that help prevent fires caused by tracking phenomena.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
It has a compact design that is easy to carry.
Since it has two output ports, you can charge two smartphones or other devices at the same time.
Maximum output per port is 12W (5V/2.4A), total maximum output is 12W (5V/2.4A).
It supports "automatic charging" that automatically identifies the connected device and charges it at the appropriate output.
It can be charged using a USB charging cable that comes with your smartphone or a compatible USB cable.
*This product does not come with a charging cable.
When not in use, the power plug can be folded and stored inside the charger body. It can be stored neatly and compactly, making it convenient to carry around.
We use outlet plugs with insulating caps that help prevent fires caused by tracking phenomena.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































/p2P113404902-3.jpg)
