ELECOM Charging cable 2m PD 60W USB Type-C to DC square plug (11mm x 4.5mm) [Compatible with various Lenovo and NEC computers]
Spesifikasi
| Cable Length (m) | Approximately 2 *Does not include connector |
|---|---|
| Color | [Cable] Black |
| Conform to | (USB Power Delivery)O |
| Connector Shape | [1] USB Type-C(TM) plug, [2] DC square plug (external dimensions 11mm x 4.5mm) |
| Package | Bag + sticker |
| Plug | Gold-plated pins (USB Type-C plug side) |
| Suitable For | Max 20V/3A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Charge your computer when you're on a business trip or working remotely! This charging cable can be used with Lenovo/NEC laptops with square ports by connecting it to an AC charger with a USB Type-C(TM) port. You can charge your computer without having to carry the AC adapter that comes with the device, reducing the amount of luggage you need to carry when traveling.
A charging cable that can be used with Lenovo/NEC laptops. Supports 60W USB Power Delivery charging up to 20V/3A. You can charge your laptop by connecting it to a compatible AC charger.
You no longer need to carry the AC adapter that comes with your computer, reducing the amount of luggage you carry when traveling. Perfect for charging your computer when traveling or teleworking.
It is also recommended as a second AC charger. Even when you do hybrid work that combines going to the office and working from home, if you have two devices, you can leave them in the office and at home, freeing you from having to carry a charger.
*The power supply connector is compatible with the square connector shape (external dimensions 11mm x 4.5mm) that comes with this product, and the included genuine AC adapter can be used with laptops with an output voltage of 20V.
*Please check with each computer manufacturer regarding the output voltage value of the AC adapter included with the computer.
The cable length is approximately 2m, making it easy to use even on the floor or in a remote wall outlet.
The USB Type-C(TM) plug side uses a gold-plated pin connector that is resistant to rust and prevents signal deterioration.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
Compliant with the EU's RoHS Directive (restriction on the use of specific hazardous substances in electrical and electronic equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
A charging cable that can be used with Lenovo/NEC laptops. Supports 60W USB Power Delivery charging up to 20V/3A. You can charge your laptop by connecting it to a compatible AC charger.
You no longer need to carry the AC adapter that comes with your computer, reducing the amount of luggage you carry when traveling. Perfect for charging your computer when traveling or teleworking.
It is also recommended as a second AC charger. Even when you do hybrid work that combines going to the office and working from home, if you have two devices, you can leave them in the office and at home, freeing you from having to carry a charger.
*The power supply connector is compatible with the square connector shape (external dimensions 11mm x 4.5mm) that comes with this product, and the included genuine AC adapter can be used with laptops with an output voltage of 20V.
*Please check with each computer manufacturer regarding the output voltage value of the AC adapter included with the computer.
The cable length is approximately 2m, making it easy to use even on the floor or in a remote wall outlet.
The USB Type-C(TM) plug side uses a gold-plated pin connector that is resistant to rust and prevents signal deterioration.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
Compliant with the EU's RoHS Directive (restriction on the use of specific hazardous substances in electrical and electronic equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%5BCompatible%20with%20various%20Lenovo%20and%20NEC%20computers%5D/mdP113404805-2.jpg)
