ELECOM Charger, outlet, set of 2, total output 12W, USB A x 2, foldable plug, compact

Sebelum PPN:
Rp409.900
Spesifikasi
ColorWhite
Connector Shape2 USB-A ports
Mass (g)About 44
Plug Type90-degree swing structure, with anti-tracking sleeve
Quantity2 pieces
Rated Input Current (A)0.4
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current2 ports total 2.4A, 1 port maximum 2.4A
Rated Output Power (W)Total 12
Rated Output Voltage5V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsTwo USB-A ports can be used to charge devices with a maximum output of 12W (5V/2.4A) each, for a total output of up to 12W (5V/2.4A).
Width W x thickness x height H (mm)Approx. 34 x 34 x 34 *When AC plug is stored

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This AC charger can charge and power smartphones, tablets, etc. from a household outlet. It has two USB-A ports and supports "automatic charging" that automatically identifies the connected device and charges it at the appropriate output. It comes in a set of two, which can be used for carrying around or at home depending on the situation. *This product does not come with a charging cable.
This is an AC charger that can charge and power smartphones, tablets, etc. from a household outlet.
It comes in a set of two, which can be used for carrying around or at home depending on the situation. It is also convenient for both teleworking and office work, business trips, and free address situations.
It has a compact design that is easy to carry.
Since it has two output ports, you can charge two smartphones or other devices at the same time.
Maximum output per port is 12W (5V/2.4A), total maximum output is 12W (5V/2.4A).
It supports "automatic charging" that automatically identifies the connected device and charges it at the appropriate output.
It can be charged using a USB charging cable that comes with your smartphone or a compatible USB cable.
*This product does not come with a charging cable.
When not in use, the power plug can be folded and stored inside the charger body. It can be stored neatly and compactly, making it convenient to carry around.
We use outlet plugs with insulating caps that help prevent fires caused by tracking phenomena.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan