ELECOM CAT8 LAN Cable, Anti-Slip, Heavy-Duty Mesh Shielding, High Speed, 40Gbps/2000MHz

Sebelum PPN:
Rp279.900
Spesifikasi
Cable Length (m)Approx. 1 *not including connector
Cable Thickness (mm)About 5.1
ColorBlack
ConnectorWith connectors on both ends
Connector ShapeSlim connector: Yes
ConstitutionConductor: Stranded wire (29AWG)
InterfaceRJ45 connector
Locking Clip-tab ProtectionO
Number of Cores8 cores
PackageBag + sticker
ShieldingO(ScTP/double shield specification)
StandardCat8 (40GBASE-T/10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T), Environmental Considerations: THINK ECOLOGY Mark
Terminal ConnectionStraight connection
Transmission Band (MHz)2000
Transmission Speed (Gbps)Up to 40
Type of CableMesh type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for building a 40 Gigabit Ethernet environment, ideal for high-speed optical communications. This highly durable Cat8 compliant cable ensures a high-speed, stable network environment. It features connectors with anti-snap protectors, making it a LAN cable with break-resistant tabs. * Passed a 10,000-bend test (manufacturer verification).
This is a highly durable Cat8 LAN cable with 40 Gigabit Ethernet (40GBASE-T), ideal for high-speed optical communications.
It supports high-frequency bands up to 2000MHz, which is eight times higher than Cat6, and is resistant to noise interference, providing a high-speed, stable network environment.
Ensures stable data transfer speeds in 40GBASE-T/10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASET environments.
Supports a transmission bandwidth of 2000MHz, preventing a decrease in transmission speed due to the connection of multiple devices.
It uses a double shielding structure to prevent noise interference (alien crosstalk) between adjacent cables, which often occurs in high-speed communications of gigabit or more.
It has excellent shielding effect and is ideal for installation in medical facilities, machine rooms, and OA rooms where EMI (electromagnetic interference) countermeasures are required.
The connector is equipped with a protector that prevents the claws from breaking, so you can safely attach and detach the connector.
It prevents the cable from falling out due to broken claws, and can be firmly fixed to the LAN port for a long time.
The braided mesh outer jacket provides a pleasant feel and increases the cable's durability.
It is a twisted wire specification that is softer and easier to handle than solid wire.
Compliant with TIA-568-C standard.
The cable's outer sheath is made of a flame-retardant material that complies with JIS C 3005 and is less likely to cause a fire to spread.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
*Molded connector: O*Twisted pair cable: O*Length mark: x*Cross-section material: x

Ulasan Produk

Tidak ada ulasan