ELECOM CAT6A LAN Cable with Anti-Slip, High-Durability Mesh [Compatible with Modems, Routers, PS5, PS4, Xbox, etc.]

Sebelum PPN:
Rp149.900 - Rp329.900
Spesifikasi
Cable Thickness (mm)About 4
ColorBlack
ConnectorWith connectors on both ends
Connector ShapeSlim connector: Yes
ConstitutionConductor: Twisted wire (30AWG)
InterfaceRJ45 connector
Locking Clip-tab ProtectionO
Number of Cores8 cores
PackageBag + sticker
ShieldingX (UTP specification)
StandardCat6A (10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T), Environmental Considerations: THINK ECOLOGY Mark
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)Up to 10
Type of CableMesh type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for building a cost-effective 10 Gigabit Ethernet environment. This highly durable Cat6A compliant cable ensures a high-speed, stable network environment. Its connectors feature protectors to prevent breakage, making it a LAN cable with break-resistant tabs. * Passed a 10,000-bend test (manufacturer verification).
This is a highly durable Cat6A LAN cable for 10 Gigabit Ethernet (10GBASE-T), ideal for high-speed optical communications.
It supports high frequency bands up to 500MHz, which is twice that of Cat6, and is resistant to noise interference, providing a high-speed, stable network environment.
Ensures stable data transfer speeds in 10GBASE-T/1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T environments.
The outer sheath is made of durable mesh material to prevent scratches on the cable surface. This is a highly durable type with excellent durability. * Passed a 10,000-bend test (verified by the manufacturer).
The connector is equipped with a protector that prevents the claws from breaking, so you can safely attach and detach the connector.
It prevents the cable from falling out due to broken claws, and can be firmly fixed to the LAN port for a long time.
The braided mesh outer jacket provides a pleasant feel and increases the cable's durability.
It is a twisted wire specification that is softer and easier to handle than solid wire.
The cable's outer sheath is made of a flame-retardant material that complies with JIS C 3005 and is less likely to cause a fire to spread.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
*Molded connector: O*Twisted pair cable: O*Length mark: x*Cross-section material: x

Ulasan Produk

Tidak ada ulasan