ELECOM Card reader with USB hub Supports 48 + 5 types of media [SD + MS + CF + XD]

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (cm)[USB] Approx. 30 *excluding connector
ColorBlack
Connector ShapePC side (upstream port): USB A (male), USB device side (downstream port): USB A (female) x 3
Data Packet Rate480Mbps * USB2.0 high speed mode * Theoretical value
Included AccessoriesInstruction manual
InterfaceUSB2.0/1.1
Mass (g)About 60
Number of Slots (pieces)5
Operating Temperature/Humidity Range5-40 °C/30-80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 90 x 61.6 x 16
Power Supply MethodUSB bus power
Power Supply Voltage (V)5.0±5%
Supply Current (mA)Total of 3 ports: up to 400 (up to 100 per port)
USB Port Number[Upstream (PC side)] 1 port, [Downstream (peripheral device side)] 3 ports

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A card reader and a USB hub in one! A "48+5 media compatible card reader with a USB hub" that combines two functions in a compact design to make your PC clean and comfortable.
This is a memory card reader that supports 48+5 media and is equipped with a USB hub function. Equipped with a 3-port USB 2.0 hub function, it is possible to connect up to 3 USB devices such as a mouse and USB memory. It also supports SDXC memory cards (64GB), the next-generation SD memory card standard for large capacity. It can read and write 48 different types of media without using an adapter, and can read and write an additional 5 types with an adapter. It supports major media such as SD memory card series, memory stick series, multimedia card series (excluding MMCmicro). Small media such as microSD memory cards, which are used in many mobile phones, can be inserted as they are without an adapter. High-speed media such as SDHC memory cards, PRO HIGH SPEED SD memory cards, and Memory Stick PRO (high speed) are supported, so large amounts of data can be moved and copied quickly. It also supports 8-bit high-speed data transfer of Memory Stick PRO-HG Duo. The access lamp which understands the access state to the media is equipped.
*Some compatible cards require an adapter. For details, please check the ELECOM website. *Please check the ELECOM website for the latest information on compatible media.
*The SD card lock function is not supported.
Feature
Specification
[USB cable method] Cable integrated with the main unit

Ulasan Produk

Tidak ada ulasan