ELECOM Cable storage 46 + 2 media compatible card reader

Sebelum PPN:
Rp269.900
Spesifikasi
Cable Length (cm)Approx. 5 * Excluding connector
ColorWhite
Connector ShapeUSB type A
Current Consumption (mA)150 *Including current consumption by memory card
Data Packet RateUSB2.0: 480Mbps, USB1.1: 12Mbps *Theoretical values
Included AccessoriesInstruction manual x 1
InterfaceUSB2.0/1.1
Mass (g)About 28
Number of Slots (pieces)4
Operating Temperature/Humidity Range5-40 °C/30-80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)About 81.2 x 30.8 x 13.9
Power Supply MethodUSB bus power
Power Supply Voltage (V)5.0±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stationery design in pop colors!
A cable storage type memory card reader that supports 46 + 2 media including the latest SDXC memory cards.
It is a memory card reader that colors the desktop like a stationery with pop colors.
It can read and write 46 types of various media including the latest SDXC memory card, and can read and write 2 more types of media using an adapter.
It supports SDXC memory card (64GB), which is a large-capacity next-generation SD memory card standard.
It supports major media such as SD memory card series, Memory Stick series, and multimedia card series (excluding MMCmicro).
Small media such as microSD memory cards, which are used in many mobile phones, can be inserted as they are without an adapter.
Since it is compatible with high-speed media such as SDHC memory cards, PRO HIGH SPEED SD memory cards, and Memory Stick PRO (high speed), large volumes of data can be moved and copied quickly.
Equipped with an access lamp that shows the access status to the media.
A cable storage type that is convenient for carrying and storing after use.
It is a USB bus-powered drive that does not require an external power supply.
* Some compatible cards include those that require an adapter. Please confirm details on ELECOM HP.
* Please check the latest information on compatible media on the ELECOM website.

Ulasan Produk

Tidak ada ulasan