ELECOM Cable fixed memory card reader

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (cm)1.7 * Excluding connector
Connector ShapeUSB type A
Current Consumption (mA)150 *Including current consumption by memory card
Data Packet RateUSB2.0: 480Mbps, USB1.1: 12Mbps *Theoretical values
Included AccessoriesInstruction manual
InterfaceUSB2.0/1.1
Number of Slots (pieces)4
Operating Temperature/Humidity Range5 to 40°C/30 to 80% *No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 38.5 x 35.0 x 12.0 *When cable is stored
Power Supply MethodUSB bus power
Power Supply Voltage (V)5.0±5%
Suitable ModelsPlayStation(R)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With "connector fixing function" that can fix the connector part of the cable to the main body.
A memory card reader that can read and write major media such as SD card series and Memory Stick series without an adapter.
It is a memory card reader that can read and write 43 types of various media without using an adapter, and can read and write 5 types of media using an adapter.
It is convenient to carry with the "connector fixing function" that can fix the connector part of the cable to the main body.
Compatible with major media such as SD card series and Memory Stick series.
Small media such as microSD cards and Memory Stick Micro, which are used in many mobile phones, can be inserted as they are without an adapter.
Since it is compatible with high-speed media such as SDHC memory cards, PRO HIGH SPEED SD memory cards, and Memory Stick PRO (high speed), large volumes of data can be moved and copied quickly.
It is compatible with the latest SD memory card standard SDXC memory card (64GB) with a large capacity.
Equipped with an access lamp that shows the access status to the media.
It is a USB bus-powered drive that does not require an external power supply.
There is no need to install a dedicated driver, so you can use it immediately by connecting it to the USB port of your computer.
* Some compatible cards include those that require an adapter. Please confirm details on ELECOM HP.
* Please check the latest information on compatible media on the ELECOM website.

Ulasan Produk

Tidak ada ulasan