ELECOM Business Wireless AP/Wi-Fi 6 (11ax) Compatible/2x2/1201+574Mbps Simultaneous Communication/Web Smart/Compact Housing

Sebelum PPN:
Rp6.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Supports "Wi-Fi 6" (IEEE 802.11ax compliant).
Supports simultaneous communication at 5GHz/1201Mbps and 2.4GHz/574Mbps, for a maximum speed of 1775Mbps.

Wireless LAN compliance standards: 2.4GHz: IEEE 802.11ax/n/g/b, 5GHz: IEEE 802.11ax/ac/n/a (W52/W53/W56)
Wired LAN Compliant Standards: IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX, IEEE 802.3ab 1000BASE-T, IEEE 802.3x Flow Control, IEEE 802.3af/IEEE 802.3at Power over Ethernet, IEEE 802.1Q VLAN Tagging
Wired LAN port: 10/100/1000BASE-T (RJ-45 type 8-pin connector) x 2 * One port is a PoE receiving port (PD(IN)), supports auto-negotiation/Auto MDI/MDI-X
Wired LAN compatible power supply method: PoE (IEEE 802.3af/at compliant)
Supported OS: Windows 11/10/8.1, macOS 10.15/10.14/10.13, iOS 14/13/12.4, Android 10/9/8
Input voltage (AC adapter): AC 100-240V 50/60Hz
External dimensions: Main unit: W100 x D130 x H35 mm, When using security cover (including mounting brackets): W145 x D130 x H47 mm (both excluding protrusions)
Weight: Main unit: Approx. 340g, with security cover (including mounting bracket): Approx. 510g
Accessories: 2 magnets, 1 magnet plate, 4 rubber feet, 1 wall/ceiling mounting bracket, 1 security cover set, etc.
Warranty period: 3 years

Ulasan Produk

Tidak ada ulasan