ELECOM Bluetooth Ver5.3 USB adapter, compact, energy-saving [Can connect to Bluetooth-enabled devices]
Spesifikasi
| Color | [Case] Black |
|---|---|
| Communication Distance (m) | Approx. 10 (forecast) |
| Communication Protocol | Bluetooth standard version 5.3 |
| Compatible Profile | [Bluetooth] Windows standard profile |
| Connector Shape | USB-A |
| Frequency Band (GHz) | 2.4 band (2.402-2.480) |
| Interface | [USB] USB 2.0 (1.1 compatible) |
| Mass (g) | About 2 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 15.0x23.5x11.0 |
| Output | Bluetooth Power Class2 |
| Set Contents | Product body x 1 piece |
| Supported OS | Windows 11/10/8.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Simply insert it into a USB-A port to make your computer Bluetooth(R) compatible! This is a Bluetooth Ver.5.3 USB adapter. It supports Bluetooth Low Energy, which can be used with low power consumption, and Class 2, with a communication distance of approximately 10m.
Simply insert this Bluetooth Ver. 5.3 USB adapter into a USB-A port to enable Bluetooth(R) on your computer.
You can wirelessly use a variety of Bluetooth-enabled peripherals, such as inputting data with a mouse or keyboard, playing music or making calls with headphones or a headset, and printing out data with a printer.
The chipset uses a highly reliable chip manufactured by Realtek.
By adopting Bluetooth Ver. 5.3, data transfer speeds can be improved and communication distances can be extended depending on the device used.
Supports Bluetooth Low Energy, allowing you to use compatible peripherals with low power consumption.
The output uses Class 2, which achieves a communication distance of approximately 10m.
Backward compatible with Bluetooth Ver. 1.2 to Ver. 5.2, ensuring high compatibility with existing Bluetooth peripherals such as mice and keyboards.
The compact design makes it easy to insert and remove, and it won't get in the way even when left inserted in your computer.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
Simply insert this Bluetooth Ver. 5.3 USB adapter into a USB-A port to enable Bluetooth(R) on your computer.
You can wirelessly use a variety of Bluetooth-enabled peripherals, such as inputting data with a mouse or keyboard, playing music or making calls with headphones or a headset, and printing out data with a printer.
The chipset uses a highly reliable chip manufactured by Realtek.
By adopting Bluetooth Ver. 5.3, data transfer speeds can be improved and communication distances can be extended depending on the device used.
Supports Bluetooth Low Energy, allowing you to use compatible peripherals with low power consumption.
The output uses Class 2, which achieves a communication distance of approximately 10m.
Backward compatible with Bluetooth Ver. 1.2 to Ver. 5.2, ensuring high compatibility with existing Bluetooth peripherals such as mice and keyboards.
The compact design makes it easy to insert and remove, and it won't get in the way even when left inserted in your computer.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
Ulasan Produk
Tidak ada ulasan




















































































































































