ELECOM Bluetooth Mouse (Wireless Connection Available) Quiet Wireless 8 Buttons with Tilt Wheel Right Hand Only EX-G PRO

Sebelum PPN:
Rp1.499.900
Spesifikasi
Battery LifeUp to about 1 month *May vary depending on usage conditions.
BluetoothBluetooth 5.0 Class2
ColorBlack
Communication ProtocolGFSK method
Compatible ProfileHOGP(HID Over GATT Profile)
Conform to[Receiver storage] Compatible
Connector Shape[1] Receiver: USB-A plug, [2] Charging port: USB Type-C(TM) connector
Frequency Band2.4GHz band
Number of Buttons8 * including wheel buttons
Number of Wheels1 piece
Power SupplyBuilt-in lithium-ion secondary battery (rechargeable)
Reading methodUltimate Blue
Resolution[Sensor] 1000/2000 DPI
Set ContentsMouse body x 1, receiver x 1, charging cable [USB-A<->USB Type-C(TM)] (cable length: 0.3m) x 1
Suitable ModelsWindowsOS, macOS, ChromeOS, Android, iOS, iPadOS equipped with a USB port or compatible with Bluetooth(R)HOGP
Type of ConnectionUSB2.4GHz wireless/Bluetooth(R) wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 8-button mouse "EX-G PRO" was co-developed with a doctor and has the ultimate grip comfort and the highest functionality in the series. With the cooperation of Director Ichiro Miyagawa of Narashinodai Orthopedics and Internal Medicine, we focused on the brachioradialis muscle, which moves the wrist, and the extensor digitorum communis muscle, which moves the fingers, and pursued the optimal angle and shape for the muscles of the hand that move the mouse. Did. Because you can use it by simply resting your hand on it, there is no need for unnecessary force, creating a comfortable experience that minimizes strain on both your wrists and fingers. In order to achieve a ``comfortable feeling that feels like you're not holding it,'' we have adopted a shape with rounded corners and seamless connections. In addition, we aimed for an even more advanced grip, including seamless operation that makes it easy to access each button. The "EX-G" series is a certified product of the "AskDoctors evaluation service" conducted by M3 Co., Ltd., in which a large number of doctors conduct objective evaluations of products. 99% of 100 doctors rated that they would "recommend this product." April 2023 AskDoctors research The left and right buttons use silent switches developed by Panasonic Corporation. It achieves high quietness without sacrificing the click feeling and durability. Since there is no annoying clicking sound, you can use it without worrying when operating your computer during a meeting or working from home early in the morning or at night. Antibacterial treatment prevents the growth of bacteria on the surface of the mouse and keeps it clean. (Antibacterial range: Mouse housing, wheel part) This product has the ability to suppress or inhibit the growth of bacteria on the surface, and has been compliant with the antibacterial test set by the Japanese Standards Association (JSA). Thing. It is an 8-button type with "forward" and "back" buttons that are convenient when operating a web browser or folders. In addition to the "forward" and "back" buttons of the web browser, it is equipped with three function buttons. You can improve your computer's work efficiency by assigning frequently used operations. By using the button function assignment software "ELECOM Mouse Assistant" that can be downloaded for free, you can customize the buttons to your favorite functions. Equipped with smart high-speed scrolling, which automatically switches between line-by-line scrolling and high-speed scrolling depending on the rotation speed of the wheel, allowing for quick and accurate operations. It is equipped with a tilt wheel that allows you to scroll horizontally just by tilting it. You can scroll up, down, left and right using just the wheel, greatly improving work efficiency when using Excel or a web browser. Adopts a highly durable "magnetic wheel" that prevents parts from deteriorating due to friction. Equipped with a "connection destination switching function" that can connect up to 3 devices. You can save the connection destinations for Bluetooth (2 devices) and wireless 2.4GHz (1 device) and switch between them with a single button. Equipped with the "Ultimate Blue" optical sensor, which is a further evolution of the conventional Blue LED. Light reflects more accurately from small irregularities and dust and reaches the sensor than previous products, making it possible to operate the mouse in almost any location regardless of the material or color of the reading surface. Some materials may reduce tracking ability, such as non-reflective materials or completely transparent materials. We do not guarantee that all operations will work properly. You can switch the cursor movement speed in two stages: 1000/2000 counts using the button at the top of the mouse. You can memorize the cursor movement speed set for each connection method. Even in an office environment where many electronic devices are used, we have adopted a unique design that stabilizes connectivity with the mouse and suppresses cursor jumping. Equipped with a rechargeable lithium-ion battery, it can be used for about a month with one full charge. Equipped with a battery level indicator lamp that lets you know when it's time to charge. If your computer supports Bluetooth(R)HOGP, you can use the mouse without connecting a receiver, making it perfect for computers and tablets with few USB ports. Even if your computer does not support Bluetooth(R) HOGP, you can also use Bluetooth(R) connection by preparing a Bluetooth(R) adapter that complies with the standard. (Recommended Bluetooth adapter: LBT-UAN05C2 series (sold separately)) The receiver is ultra-compact and can be stored in the mouse body, making it difficult to lose and convenient to carry. Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product. This product comes with a 2-year warranty that you can use with peace of mind.
Feature
Specification
Connection Switching Function: Supported (USB 2.4GHz: 1 device/Bluetooth(R): 2 devices)

Ulasan Produk

Tidak ada ulasan