ELECOM Bluetooth mini keyboard pantograph style black

Sebelum PPN:
Rp409.900
Spesifikasi
Applicable StandardBluetooth 3.0 Class2
Battery LifeApproximate battery life when using alkaline batteries: Approx. 1.1 years *Manufacturer test value (estimated)
ColorBlack
Communication ProtocolGFSK method
Compatible ProfileHID(Human Interface Device)
Frequency Band2.4GHz band
Included AccessoriesUser's manual x 1, AAA alkaline battery x 2 for operation check
Key TypePantograph
Key layout78 keys (Japanese layout) *Not compatible with iOS kana input.
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 264 *Batteries not included
Number of Connections3 units
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 286.5 x 121.5 x 20.4
Power Supply[Keyboard] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride rechargeable batteries
Suitable ModelsPCs, tablets and smartphones that support the Bluetooth (R) HID profile
Supported OSWindows 11, Windows 10, Windows 8.1, Android 9.0, macOS Catalina (10.15), iOS13.4, iPad OS13.4 *Updating to the latest version of each OS or installing a service pack may be required. *Please check the compatibility table for the latest information.
Type of ConnectionBluetooth (R) wireless system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a thin and lightweight Bluetooth (R) pantograph mini keyboard with a thickness of 6.5 mm at its thinnest part and a weight of 264 g, making it convenient to carry.
It complies with the Bluetooth (R) 3.0 Class 2 standard, which saves power, and can be connected to any Bluetooth (R) compatible computer or tablet without a receiver.
Even computers and tablets that do not support Bluetooth (R) can be used by preparing a Bluetooth (R) adapter that complies with the standard. (Recommended Bluetooth(R) adapter: LBT-UAN05C2 (sold separately))
You can pair up to 3 devices including computers, tablets, and smartphones. You can instantly switch between registered devices by pressing the switch button.
There is no need to install any special drivers, and you can use it immediately after pairing.
The key type uses the same "pantograph method" as laptop keyboards.
Equipped with input modes optimized for Windows OS, Android OS/macOS/iOS, and iPadOS.
Although it is compact, it has a 19mm key pitch and 78 Japanese keys, allowing comfortable typing.
The keycaps use original fonts that are stylish and easy to read.
Equipped with 13 types of multi-function keys that allow you to execute functions such as web browsers and media players simply by pressing dedicated keys.
Compatible with ELECOM's original application "ELECOM Keyboard layout" which allows you to input keys exactly as printed on the keyboard on your Android device.
It is battery operated and safe for use on the go.
Equipped with a power switch that prevents battery consumption when not in use.
There is an LED lamp that shows the power on, pairing status, etc.

Ulasan Produk

Tidak ada ulasan