ELECOM Bluetooth Mini Keyboard

Sebelum PPN:
Rp469.900
Spesifikasi
Applicable StandardBluetooth 3.0 Class2
Battery LifeApproximate battery life when using alkaline batteries: Approx. 1.1 years *Manufacturer test value (estimated)
ColorSilver
Communication ProtocolGFSK method
Compatible ProfileHID(Human Interface Device)
Frequency Band2.4GHz band
Included AccessoriesUser's manual x 1, AAA alkaline battery x 2 for operation check
Key TypePantograph
Key layout78 keys (Japanese layout) *Not compatible with iOS kana input.
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 264 *Batteries not included
Number of Connections3 units
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 286.5 x 121.5 x 20.4
Power Supply[Keyboard] Two AAA alkaline batteries, two AAA manganese batteries, or two AAA nickel-metal hydride rechargeable batteries
Suitable ModelsPCs, tablets and smartphones that support the Bluetooth (R) HID profile
Supported OSWindows 11, Windows 10, Windows 8.1, Android 9.0, macOS Catalina (10.15), iOS13.4, iPad OS13.4 *Updating to the latest version of each OS or installing a service pack may be required. *Please check the compatibility table for the latest information.
Type of ConnectionBluetooth (R) wireless system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a thin and lightweight Bluetooth(R) scissor keyboard that is easy to carry around, with a thinnest point of 6.5mm and a weight of 264g.
It complies with the Bluetooth(R) 3.0 Class 2 standard, which achieves power saving, and can be connected to any Bluetooth(R)-compatible computer or tablet without a receiver.
*Even if your computer or tablet does not support Bluetooth(R), you can use it by using a Bluetooth(R) adapter that complies with the standard. (Recommended Bluetooth(R) adapter: LBT-UAN05C2 (sold separately))
You can pair up to three devices, such as a computer, tablet, smartphone, etc. You can instantly switch between registered devices by pressing the switch button.
There is no need to install any special drivers or anything else; just pair it and you're ready to go.
The key type uses the same "pantograph method" as a laptop keyboard.
It is equipped with input modes optimized for Windows OS, Android OS/macOS/iOS, and iPadOS.
Although compact, it has a 19mm key pitch and 78 Japanese keys, allowing for comfortable typing.
The keytops use an original font that is stylish and easy to read.
It is equipped with 13 types of multi-function keys that allow you to execute functions such as web browsers and media players simply by pressing dedicated keys.
It is compatible with ELECOM's original app "ELECOM Keyboard layout", which allows you to input keys on an Android device exactly as they are printed on the keyboard.
It is battery operated, making it safe to use on the go.
It is equipped with a power switch that prevents the battery from running out when not in use.
There is an LED lamp that indicates power ON, pairing status, etc.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.

Ulasan Produk

Tidak ada ulasan