ELECOM Bluetooth Headset, Open Ear, Neckband, Wireless Earphones with Mic, ENC Noise Cancelling

Sebelum PPN:
Rp969.900
Spesifikasi
ColorBlack
Communication Distance (m)Approximately 10 *No obstacles
Communication ProtocolBluetooth standard version5.3
Compatible Profile(Bluetooth)HFP,HSP,A2DP,AVRCP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeApproximately 260 hours (approximately 10 days)
DirectivityMicrophone: Omnidirectional *Common to the built-in microphone and microphone arm
Frequency Band (GHz)2.4 obi
Included AccessoriesUSB charging cable (USB-A to USB Type-C), microphone terminal cover
Input TerminalUSB Type-C(TM)
Listening Time (hour)[Maximum continuous] Approx. 14
Mass (g)About 31
Modulation MethodFHSS (frequency hopping spread spectrum)
Operating Humidity (%RH)20 to 80 *However, no condensation
Operating Temperature Range (°C)5~35
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 94x138x56
OutputBluetooth power class2
Playback Frequency Band (Hz)(A2DP)20-20k
Power Input (V)DC5
Recharging TimeAbout 1.5 hours
Supported Codecs(A2DP)SBC
TypeMicrophone: ECM (electret condenser) type (common to both the built-in microphone and microphone arm)
Various certificationsTELEC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This open-ear, neckband-style Bluetooth(R) headset is designed to prevent ear pain during long web conferences and video calls. Its open, open design provides a comfortable fit. Bluetooth connectivity allows for wireless calls, so you can continue talking comfortably even when you're away from your computer or smartphone.
This is an open-ear neckband Bluetooth(R) headset with an open design that does not block your ears, allowing you to hear the sounds around you.
Bluetooth connectivity enables wireless calling, so you can easily continue your call without interruption even if you leave your computer or smartphone, such as during a web conference, when you need to leave your desk for a quick errand.
These are open-type headphones that do not block your ears, and are air-conducting headphones that transmit speaker sound through the air to your eardrums, so they put less strain on your ears even when worn for long periods of time and can be used without stress.
The soft silicone neckband on the hook part fits comfortably around your ears, and is designed to prevent ear pain even when worn for long periods of time.
The microphone arm is detachable with a strong magnet, so you can easily remove it. You can still make calls using the built-in microphone even with the arm removed and the terminal cover attached. You can choose how to use it depending on the situation.
Both the microphone on the microphone arm and the built-in microphone are equipped with ENC microphones, which suppress ambient noise and ensure your voice is clearly heard by the person on the other end of the call.
It features a flexible microphone arm that allows you to adjust the microphone to the optimal position.
This lightweight headset weighs approximately 31g. The neckband is comfortable to wear even for long periods of time without feeling too tight.
The product is equipped with a convenient mute function that allows you to turn the microphone on and off directly from your ear. You can also mute the microphone directly from the product during a call.
*Operation is not guaranteed for all devices and apps. If the mute function does not work properly, please mute the device directly, such as your computer or smartphone.
The power can be turned on/off quickly by pressing and holding the multi-function button, and the on/off status can be confirmed by the LED lamp.
It comes with a volume button that allows you to adjust the volume for calls and music, as well as skip forward and backward through songs.
You can call up Siri or Google Assistant with the touch of a button.
It can be used for a long time, with a continuous standby time of approximately 260 hours (approximately 10 days), continuous talk time of approximately 12 hours, and continuous music playback time of approximately 14 hours.
The remaining battery level of the headset can be displayed on the screen of your smartphone or other device.
You can check the status of the power on/off, pairing, etc. with Japanese voice guidance.
The charging connector is a USB Type-CTM port, and can be charged using the included cable from a USB-equipped AC charger.
*AC charger is not included.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As a result of our efforts to conserve resources, this product has a volume equal to or greater than that of our company's standard product, while using a total weight of raw materials that is 10% less.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
[Multi-point (simultaneous standby)] x [Maximum number of devices that can be registered] 8

Ulasan Produk

Tidak ada ulasan