ELECOM Bluetooth earphone semi-open type FAST MUSIC 13.6mm driver

Sebelum PPN:
Rp549.900
Spesifikasi
Cable Length (cm)About 60
ColorBlack
Communication Distance (m)Approx. 10 (forecast)
Communication ProtocolBluetooth standard Version5
Compatible Profile(Bluetooth)A2DP/AVRCP/HFP
Conform to[A2DP compatible content protection] SCMS-T
Continuous Standby TimeUp to about 90 hours
Frequency Band (GHz)2.4 obi
Included AccessoriesUSB charging cable, silicone cover (equipped with body), 1 set, instruction manual
Listening Time (hour)[Maximum continuous] Approx. 4.0
Mass (g)About 13
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions (mm)Remote control part: approx. 13 x 10 x 70 (excluding protrusions), headphone part (one ear): approx. 19 x 20 x 33 (not including cord)
OutputBluetooth Power Class2
Playback Frequency Band (Hz)[A2DP] 20 to 20,000 (at 44.1 kHz sampling)
Power SupplyDC5V
Recharging Time (hour)About 2
Supported Codecs(A2DP)SBC
Type[Microphone] Electret condenser type, [Headphones] Semi-open type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple design with only one button. Bluetooth (R) wireless headphones from the FAST MUSIC (TM) label, which is a semi-open type that does not seal and allows you to enjoy natural sound quality without muffled sound.
Feature
Specification
[Multipoint (simultaneous standby)] Not supported, [Maximum number of devices that can be registered] 1

Ulasan Produk

Tidak ada ulasan