ELECOM bluetooth earphone inner ear type black LBT-F10IXBK [remote control/microphone compatible/wireless (left and right cord)/Bluetooth]
Spesifikasi
| Cable Length (cm) | About 60 |
|---|---|
| Color | Black |
| Communication Distance (m) | Line-of-sight distance: about 10 |
| Communication Protocol | Bluetooth standard Version5 |
| Compatible Profile | A2DP,AVRCP,HFP |
| Continuous Standby Time | Up to about 90 hours |
| Dimensions, Width W x Depth D x Height H (mm) | Remote control part: approx. 13 x 10 x 70 (excluding protrusions), headphone part (one ear): approx. 19 x 20 x 33 (not including cord) |
| Earphone shape | Inner ear type |
| Frequency Band (GHz) | 2.4 |
| Included Accessories | USB charging cable, silicone cover (equipped with body), 1 set, instruction manual |
| Mass (g) | About 13 |
| Modulation Method | FHSS (frequency hopping spread spectrum) |
| Output | Bluetooth Power Class2 |
| Playback Frequency Band (Hz) | A2DP: 20-20000 (at 44.1kHz sampling) |
| Power Input (V) | DC5 |
| Recharging Time (hour) | About 2 |
| Supported Codecs | A2DP:SBC |
| Type | Microphone: Electret condenser type Headphones: Semi-open type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a Bluetooth (R) wireless headphone of the FAST MUSIC (TM) label that allows you to enjoy natural sound quality without being muffled with a semi-open type. FAST MUSIC(TM) is an entry-level label where you can casually experience "surprisingly good sounds" with cute, fun, and colorful themes. A semi-open structure with ducts in front and behind the driver unit realizes natural sound quality without muffled sounds. In addition, since it is not airtight, there is no feeling of pressure even when used for a long time, and you can hear surrounding sounds for peace of mind. Comes with a silicone cover that fits your ears and provides a stable fit. The silicone cover is removable. A large-diameter Φ13.6mm dynamic driver is used to reproduce well-balanced high-quality sound from low to high frequencies. The simple design with only one button allows easy operation. When connecting for the first time, it will be in pairing mode just by turning on the power, so you can connect as it is. After the second time, just turn on the power and it will automatically connect. It can be connected not only to mobile phones and smartphones, but also to personal computers. It comes with a microphone that allows you to not only enjoy music but also take calls. Comes with a remote control that allows you to play/pause music and answer/end calls comfortably. Despite its compact size, it can be used for 4.5 hours of continuous talk time and 4 hours of continuous music playback, making it ideal for commuting to work or school. When connected to an iPhone, the battery level of the headphones can be displayed on the iPhone screen. From the QR code in the instruction manual, you can check the simple connection guide that allows even those who are using a Bluetooth (R) headset for the first time to easily and safely set up.
Feature
SpecificationA2DP compatible content protection: SCMS-T method, maximum number of devices that can be registered: 1
Ulasan Produk
Tidak ada ulasan



















































































































































%2FBluetooth%5D/grP113402603-2.jpg)
