ELECOM bluetooth earphone canal type pink LBT-HPC14MPXPN [remote control compatible/wireless (neckband)/Bluetooth]

Sebelum PPN:
Rp639.900
Spesifikasi
Cable Length (cm)About 65
ColorPink
Communication Distance (m)Maximum: about 10 in sight
Communication ProtocolBluetooth standard version 4.2
Compatible ProfileA2DP,AVRCP,HFP
Continuous Standby TimeUp to about 120 hours
Earphone shapeCanal type
Frequency used (GHz)2.4 obi
Included AccessoriesUSB charging cable, ear caps (XS, S, M, L: M are attached to the main unit), instruction manual (with warranty)
Input TerminalMicroUSB (for charging)
Mass (g)About 15
MicrophoneElectret condenser type
Modulation MethodFHSS (frequency hopping spread spectrum)
Operating Humidity (%)Relative humidity: 20 to 80 (no condensation)
Operating Temperature Range (°C)5~35
Outer Dimensions, Width W x Depth D x Height H (mm)Remote control part: Approx. 15 x 8 x 70 (excluding protrusions) Headphone part (one ear): Approx. 13 x 25 x 23 (excluding cord)
OutputBluetooth Power Class2
Power Input (V)DC5
Recharging Time (hour)About 2
StandardTELEC, JATE
Supported CodecsA2DP:SBC
TypeHermetic dynamic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A unified minimal design with a single flowing belt and a delicate matte texture color! FASTMUSIC label Bluetooth headphones "bund" that wears sound as fashion.
Feature
Specification
A2DP compatible content protection: SCMS-T, maximum number of devices that can be registered: 1

Ulasan Produk

Tidak ada ulasan