ELECOM bluetooth earphone canal type black LBT-HPC14MPXBK [remote control compatible/wireless (neckband)/Bluetooth]
Spesifikasi
| Cable Length (cm) | About 65 |
|---|---|
| Color | Black |
| Communication Distance (m) | Maximum: about 10 in sight |
| Communication Protocol | Bluetooth standard version 4.2 |
| Compatible Profile | A2DP,AVRCP,HFP |
| Continuous Standby Time | Up to about 120 hours |
| Earphone shape | Canal type |
| Frequency used (GHz) | 2.4 obi |
| Included Accessories | USB charging cable, ear caps (XS, S, M, L: M are attached to the main unit), instruction manual (with warranty) |
| Input Terminal | MicroUSB (for charging) |
| Mass (g) | About 15 |
| Microphone | Electret condenser type |
| Modulation Method | FHSS (frequency hopping spread spectrum) |
| Operating Humidity (%) | Relative humidity: 20 to 80 (no condensation) |
| Operating Temperature Range (°C) | 5~35 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Remote control part: Approx. 15 x 8 x 70 (excluding protrusions) Headphone part (one ear): Approx. 13 x 25 x 23 (excluding cord) |
| Output | Bluetooth Power Class2 |
| Power Input (V) | DC5 |
| Recharging Time (hour) | About 2 |
| Standard | TELEC, JATE |
| Supported Codecs | A2DP:SBC |
| Type | Hermetic dynamic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A unified minimal design with a single flowing belt and a delicate matte texture color! FASTMUSIC label Bluetooth headphones "bund" that wears sound as fashion.
Feature
SpecificationA2DP compatible content protection: SCMS-T, maximum number of devices that can be registered: 1
Ulasan Produk
Tidak ada ulasan



















































































































































%2FBluetooth%5D/f2P113402542-2.jpg)
