ELECOM Bluetooth 5.3 Transmitter, Low Latency, Compact AUX Transmitter, Compatible with Airplanes and TVs, Can be Used While Charging

Sebelum PPN:
Rp739.900
Spesifikasi
ColorBlack
Communication Distance (m)Maximum: Approx. 10 *No obstacles
Communication ProtocolBluetooth(R) standard version 5.3
Frequency used (GHz)2.4 obi
Included AccessoriesUSB charging cable (USB-A to USB Type-C(TM))
Mass (g)About 15.5
Modulation MethodFHSS (frequency hopping spread spectrum)
Outer Dimensions (mm)Width approx. 26 x depth approx. 14 x height approx. 115
OutputBluetooth Power Class2
Playback Frequency Band (Hz)20-20,000(A2DP)
Power SupplyRechargeable lithium-ion battery
Rated Voltage (V)DC5
Recharging Time (hour)About 2
StandardLegal compliance: TELEC
Suitable ForBluetooth profile: A2DP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Bluetooth(R) audio transmitter lets you enjoy in-flight entertainment and TV sound from your regular wireless earphones.
This Bluetooth audio transmitter lets you enjoy in-flight entertainment and TV sound through your regular Bluetooth(R) earphones and headphones.
By inserting it into the earphone jack of an airplane monitor, TV, treadmill, or other device, you can transmit audio to Bluetooth earphones or headphones, allowing you to enjoy videos and music wirelessly.
With a maximum transmission distance of 10m, it can be used for devices in distant locations, such as listening to the TV in the living room through wireless earphones in the kitchen.
The low latency design reduces delays between video and audio, creating an immersive viewing environment even wirelessly.
The USB Type-CTM port allows you to charge while using the device, so you can use it without worrying about battery life, even on long flights.
Equipped with dual-stream functionality, it can transmit audio to two Bluetooth earphones simultaneously, allowing two people to enjoy videos and music together.
The lightweight and compact design makes it easy to carry when traveling or on business trips.
It allows for up to approximately 20 hours of continuous music playback, so you can enjoy it with peace of mind even on long trips or when you're out and about.
Connection is easy in 3 steps. Non-Bluetooth compatible devices can easily be made wireless.
Operation has been verified with AirPods 4.
This product has been certified with the reassuring Technical Approval Mark (TELEC).
*It is not recommended to use this product to transmit audio from musical instruments.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
*A2DP supported content protection: O: SCMS-T *A2DP supported codec: SBC *Maximum number of devices that can be registered: 8

Ulasan Produk

Tidak ada ulasan