ELECOM BlueLED Mouse Wireless 5 Button Silent

Sebelum PPN:
Rp259.900
Spesifikasi
Battery LifeApproximately 478 days (estimated)
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB-A male
Continuous Operation TimeAbout 210 hours
Continuous Standby TimeApproximately 1666 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline batteries for operation check x 1, user's manual x 1
InterfaceUSB
LED ColorBlue
Mass (g)[Mouse body] Approx. 52 *Batteries not included, [Receiver] Approx. 2
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 65.5 x 98.4 x 39.6, [Receiver] 14.5 x 18.0 x 6.3
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution1600 count
SizeM
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12 *Updating to the latest version of each OS or installing a service pack may be required.
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to the left and right buttons and wheel button, 5 buttons including "Forward" and "Back" are equipped with silent switches, giving you a firm press but without the click noise, making it a wireless device that can be used quietly. It's a mouse.
It has a simple, medium-sized design that fits comfortably in your hand.
By adopting a leather-like side grip on the side of the main unit, it prevents your hand from slipping and enhances the quality of the tool.
It has a resolution of 1600 counts for smooth and comfortable operation.
Button function assignments can be changed using "ELECOM Mouse Assistant", which can be downloaded for free.
Equipped with a Blue LED that reflects light more accurately even on small irregularities and dust, making it comfortable to use anywhere.
The wireless system uses the 2.4GHz band and can be used within a range of approximately 10m on non-magnetic materials and approximately 3m on magnetic materials such as steel desks. (Surveyed by manufacturer)
It uses a 1-yen coin-sized microreceiver that you can carry around without worrying about connecting it to your laptop's USB port.
The receiver can be stored inside the mouse body, making it convenient to carry and reducing the worry of losing the receiver.
There is a power switch on the back of the main unit to prevent battery consumption when not in use.
Equipped with a battery level indicator lamp to notify you when it is time to replace the battery.

Ulasan Produk

Tidak ada ulasan