ELECOM AUX cable (3.5mm to 3.5mm stereo mini plug) 1m audio cable gold-plated plug
Spesifikasi
| Cable Length (m) | Approx. 1 * Connector not included |
|---|---|
| Color | Black |
| Connector Shape | DIA3.5mm 3-pole stereo mini plug - DIA3.5mm 3-pole stereo mini plug |
| Plug | Gold plated plug |
| Suitable Models | Smartphones, computers, stereo systems, speakers, etc. equipped with a DIA3.5mm stereo mini jack |
| Type of Cable | Standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an analog audio cable that allows you to connect a Φ3.5mm stereo mini plug and enjoy music played on a smartphone or tablet on speakers, car stereo, etc.
This is a Φ3.5mm stereo mini cable that can connect the Φ3.5mm stereo mini jack of a smartphone, tablet, or music player to the Φ3.5mm stereo mini jack of headphones, speakers, car stereos, etc.
High-purity OFC 99.95% (oxygen-free copper) cable is used to reduce signal distortion and transmission loss.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This is a Φ3.5mm stereo mini cable that can connect the Φ3.5mm stereo mini jack of a smartphone, tablet, or music player to the Φ3.5mm stereo mini jack of headphones, speakers, car stereos, etc.
High-purity OFC 99.95% (oxygen-free copper) cable is used to reduce signal distortion and transmission loss.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%201m%20audio%20cable%20gold-plated%20plug/2bP113402083-2.jpg)
