ELECOM Audio interface Shielded cable USB-Φ6.3 For musical instruments Black

Sebelum PPN:
Rp429.900
Spesifikasi
Applicable StandardUSB2.0
Color[Cable] Black
Connector ShapeDIA6.3 mono standard plug, USB-A
Length (m)Approx. 3 * Connector not included
Power Supply MethodBus power power supply
Rated Voltage (V)5
Suitable ModelsGuitars, basses, and other electronic instruments with a DIA6.3 standard mono jack, as well as computers and smartphones. *Please use a conversion adapter when connecting to a smartphone, etc.
Supported OSWindows 10/8.1/8,macOS Big Sur 11/macOS Catalina 10.1/macOS Mojave 10.14,iOS 14,iPadOS 14,Android 11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A natural and well-balanced sound characteristic with no habit, featuring a rich midrange and a clear high range.
You can easily record performances by connecting electronic musical instruments such as guitars and basses to your computer or smartphone.
A shielded USB cable that is ideal for simple recording and practice.

Ulasan Produk

Tidak ada ulasan